Shop All Desk Chairs
Boss Office Products
Boss Big and Tall Office Chair with Arms and Pillow Top - Vinyl - High Back - Gray
Mfr # B991-GY
Zoro # G208424599
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss Office Products
- MFR # B991-GY
- Zoro # G208424599
- UPC # 751118099126
- Country of Origin China
- Category Desk Chairs
Description
Boss heavy duty double plush caressoftplus chair - 350 lbs capacity big man's chair. Heavy duty spring tilt mechanism. padded arms incorporated into steel wrap around style construction. Upholstered in gray caressoftplus upholstery. Caressoftplus is an ultra-soft and breathable material that has the look and feel of top grain leather with the low maintenance and durability of vinyl. Reinforced lumbar. New and improved gas lift. Patented design with a plush pillow top for incredible comfort. Pneumatic gas lift seat height adjustment. 27 brushed metal base. Large heavy duty casters. 350 lb. Weight capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTFORD Hartford Credenza in Two Tone Distressed Black (IMHF689)
- BOSS Leather Executive Chair, Fixed, Grey (B10101-GY)
- BIGGIES SCENES Window Well Scenes-Brick, 120 in wide x 60 in high (BG-WW-BRK-120)
- TRADEMARK FINE ART Michael Tompsett 'Las Vegas Nevada Blue Teal Skyline' Canvas Art, 16x24 (MT01487-C1624GG)
- BOSS OFFICE PRODUCTS Boss Multifunction Drafting Stool - Leather - Black (B1645)
- BOSS OFFICE PRODUCTS Contract Grade Mesh Back Drafting Stool - Armless (B16020)
- BOSS OFFICE PRODUCTS Boss Mesh Heavy Duty Chair, 400 Lb Weight Capacity (B699-BK)
- BOSS OFFICE PRODUCTS Commercial Grade Mesh Drafting Chair - with Arms (B16606)
- ALERA Alera Etros Series Mesh Mid-Back Petite Swivel/Tilt Chair, Supports Up To 275 Lbs, Black (ET4017B)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Black (BT-70172-BK-GG)
- FLASH FURNITURE Kelista Mid-Back White Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-WH-GG)
- Boss Office Products Seating