Shop All Desk Chairs
Boss
Office Chair, Vinyl, Handlebar, Red
Mfr # B331-RD
Zoro # G2231370
original price:
$161.99
4% off
new price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Office Chair
- Arm Style Handlebar
- Seat Material Vinyl
- Seat Color Red
- Seat Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B331-RD
- Zoro # G2231370
- UPC # 751118331196
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Width | 20" |
Seat Depth | 18" |
Back Height | 20.50" |
Seat Height Min. | 19" |
Overall Height | 38-1/2" |
Back Width | 19" |
Seat Height Max. | 22" |
Height | 35-1/2" |
Width | 27" |
Overall Depth | 27" |
Depth | 27" |
Description
Modern Office Chair,Chrome Arms,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSONS Dicksons COT6 6 in. Crown of Thorns Real Wood in Gift Box with Scripture Tag (COT6)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-BK-VY-GG)
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14411)
- CORRELL Library Tables (TFL) (LR3072TF-15)
- BOSS Drafting Stool with Adjustable Arms & Footring, Caressoft Vinyl, Black (O-I1691-AM)
- BOSS High Back LeatherPlus Chair (B8401)
- BOSS Mesh Heavy Duty Chair, 400 lb Weight Capacity (B699-BK)
- BOSS Desk Chair, Fabric, 25-Height, Armless, Black (B248)
- BOSS The Web Chair (B580)
- BOSS Desk Chair, FabricSeat (B516C-GY)
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, B (DS-8012LB-BGE-F-GG)
- Boss Office Chairs