Shop All Desk Chairs
Boss
Office Chair, Vinyl, Armless, Red
Mfr # B330-RD
Zoro # G2231160
original price:
$129.99
8% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Office Chair
- Arm Style Armless
- Seat Material Vinyl
- Seat Color Red
- Seat Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B330-RD
- Zoro # G2231160
- UPC # 751118330199
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Width | 20" |
Seat Depth | 18" |
Back Height | 20.50" |
Overall Height | 38-1/2" |
Seat Height Min. | 19" |
Width | 27" |
Height | 35-1/2" |
Seat Height Max. | 22" |
Back Width | 19" |
Overall Depth | 27" |
Depth | 27" |
Description
Modern Office Chair,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 10" (WT-3102B-INT)
- VIDEO MOUNT PRODUCTS 2U Rack Shelf (ERS2U)
- TRUE COLORS True Color Beige Bath Towels , 12PK (BATH-BEIGE)
- BOSS Multi-Function Fabric Drafting Stool (B1635-BK)
- BOSS High Back LeatherPlus Chair (B8401)
- BOSS Mesh Heavy Duty Chair, 400 lb Weight Capacity (B699-BK)
- BOSS Desk Chair, FabricSeat (B516C-GY)
- BOSS Drafting Stool with Adjustable Arms & Footring, Caressoft Vinyl, Black (O-I1691-AM)
- BOSS Fabric Drafting Chair, 30-, Adjustable, Black (B16021)
- BOSS Mesh Task Chair (B605)
- FLASH FURNITURE Executive Chair, Leather, 18-1/2" to 21" Height, Fixed Arms, Brown (CI-J600-BRN-GG)
- Boss Seating