Shop All Desk Chairs
Boss
Office Chair, Fabric, Armless, Taupe
Mfr # B330PM-TP
Zoro # G2231249
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Office Chair
- Arm Style Armless
- Seat Material Fabric
- Seat Color Taupe
- Seat Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B330PM-TP
- Zoro # G2231249
- UPC # 751118330151
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Width | 20" |
Seat Depth | 18" |
Width | 25" |
Overall Depth | 26" |
Seat Height Max. | 22" |
Height | 37-1/2" |
Seat Height Min. | 19" |
Overall Height | 40-1/2" |
Depth | 26" |
Description
Modern Office Chair,Taupe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H694.L.S)
- FLASH FURNITURE Black Ladder Stool-Mah Seat (2-XU-DG697BLAD-BAR-MAHW-GG)
- ELK HOME Oria Vase - Large (S0016-10122)
- REGENCY Square Cafe Table, 36" W, 36" L, 29" H, Laminated Melamine Top, Dark Gray Nebula (TB3636GYBPBK)
- BOSS Fabric Drafting Chair, 30-, Adjustable, Black (B16021)
- BOSS Desk Chair, FabricSeat (B516C-GY)
- BOSS Mesh Heavy Duty Chair, 400 lb Weight Capacity (B699-BK)
- BOSS Desk Chair, Fabric, 25-Height, Armless, Black (B248)
- BOSS High Back LeatherPlus Chair (B8401)
- BOSS Mesh Task Chair (B605)
- OFFICE STAR Managerial Chair, Mesh, 18-3/4" to 23" Height, Adjustable Arms, Black (5500)
- Boss Office Chairs