Shop All Task Chairs
Boss
Office Chair, 275 lb, Adjustable
Mfr # B6044
Zoro # G105386488
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Mesh
- Seat Height Min. 19 in
- Back Tilt Forward None
- Seat Color Black
- Number of Casters 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # B6044
- Zoro # G105386488
- UPC # 751118604412
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Min. | 19 in |
Seat Height Max. | 22 in |
Overall Height | 40-1/2 in |
Back Height | 23 1/2 in |
Seat Depth | 18 1/2 in |
Overall Width | 27 in |
Overall Depth | 27 in |
Seat Width | 19 1/2 in |
Back Width | 19 1/2 in |
Minimum Arm Height | 25 in |
Caster/Glide Diameter | 2 in |
Maximum Arm Height | 31 in |
Minimum Seat Height | 19 in |
Notional Size | Standard |
Minimum Overall Height | 40 1/2 in |
Maximum Overall Height | 43 1/2 in |
Maximum Seat Height | 22 in |
Description
Office Chair, Adjustable Arms Yes, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 22 in, Maximum Overall Height 43 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 4 in, Back Color Black, Seat Depth 18 1/2 in, Seat Width 19 1/2 in, Seat Material Mesh, Back Material Mesh, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Style Classification Executive, Minimum Seat Height 19 in, Notional Size Standard
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Alabama Frosty Neck Pillow (102-816)
- TATCO Wet Umbrella Bag Stand, 10Wx10Dx40H (TCO57019)
- BLUM Metabox C-15 3/4 Extension Sides Medium 20 in. White Set (320M5000C15)
- BETSY DRAKE Betsy Drake SN991 12 x 12 in. Blue Starfish Small Indoor & Outdoor Pillow (SN991)
- BOSS BurgundyPosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series (B315-BY)
- BOSS Mesh Task Chair (B6716-BK)
- BOSS Fabric Task Chair (B6106)
- BOSS Fabric Task Chair, 18" to 21-1/2", Fixed Arms, Black (B500-BK)
- BOSS Fabric Task Chair, 23-, No Arm, Black (B1016-BK)
- BOSS Leather Task Chair, Loop, Black (B1562)
- GLOBAL INDUSTRIAL Leather Task Chair, Black (808653)
- Boss Office Chairs