Boss

N149-M Mahogany Laminate Mobile Pedestal Letter File Cabinet with 2 File Drawers


product price: $353.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create the ideal workspace with this Boss N149-M mahogany laminate mobile pedestal letter file cabinet with 2 file drawers! This mobile file cabinet can be used as a standalone unit or conveniently slide under a Boss desk shell sold separately. It features 2 file drawers for ample space to file both letter and legal sized documents. Pair it with other Boss laminate units in a matching finish for a complete and attractive office space. This unit is made of exceptionally durable and scratch-resistant thermal-fused melamine with a 3mm PVC edge banding. Its 1'' thick top provides a sturdy surface while also being easy to clean and requiring less maintenance compared to wood options.The rich mahogany finish offers a sophisticated and timeless appearance quickly becoming the focal point of any room. This file cabinet's 150 lb. suspension drawers slide with ease and withstand long-term daily use. Four casters make it easy to remove and replace from under a desk shell. Ready to keep your documents secure it conveniently features a side and corner interchangeable lock.Create functional inviting work environments with Boss Office Products. Manufacturing safe quality furniture since 1991 they have developed an extensive line of desk and seating options to satisfy every design scheme and budgetary requirement. When furnishing workspaces large and small count on Boss Office Products for your every need.Overall Dimensions:Width: 16''Depth: 22''Height: 28 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.