Shop All Industrial Storage Cabinets
Boss
N113-MOC Mocha Laminate Storage Cabinet - 31'' x 22'' x 29 1/2''
Mfr # 197N113MOC
Zoro # G911397517
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # 197N113MOC
- Zoro # G911397517
- Country of Origin China
- Category Industrial Storage Cabinets
Description
Create the ideal workstation with this Boss N113-MOC mocha laminate storage cabinet! This storage cabinet can be used as a freestanding unit or under a Boss laminate desk shell in mocha finish. It features 2 doors to allow for easy access to the 2 shelves inside one height-adjustable to keep your documents supplies and equipment organized and within reach. This cabinet is made of exceptionally durable and scratch-resistant thermal-fused melamine with a 3mm PVC edge banding. Its 1'' thick top is easy to clean and requires less maintenance compared to wood options.**The rich contemporary mocha finish offers an attractive appearance quickly becoming the focal point of any room. This cabinet's built-in lock helps to keep documents secured ensuring everything is where it should be the next time you need it. Leveling glides on its base conveniently offer balance on a variety of floor surfaces.**Create functional inviting work environments with Boss Office Products. Manufacturing safe quality furniture since 1991 they have developed an extensive line of desk and seating options to satisfy every design scheme and budgetary requirement. When furnishing workspaces large and small count on Boss Office Products for your every need.**Overall Dimensions:*Width: 31''*Depth: 22''*Height: 29 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 20 3/4 in L, 11 1/4 in W, 2 3/8 in H (8147085136)
- 80/20 Roll In T-Nut W/Ball Spring Sa M3 (13082)
- ECONOCO Grid Deep Basket 12"x 12", Black, 6PK (BSK15/B)
- PARTNERS BRAND Storage Bin, 8 in W, 12 in H, 24 in L, White, 25 PK (BINJ82412)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW4SC6178-4CL)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6618DHBK)
- LITTLE GIANT 24" x 24" Interior, 3 Compartments (SL2-3D-2424)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S18ME)
- DURHAM MFG 12 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDWC243678-5S95)
- GLOBAL INDUSTRIAL Unassembled Clear View Storage Cabinet, 36x18x78, Black (237614BK)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, YL (1712-YL)
- Boss Industrial Storage Cabinets