Shop All Extra Tall Bar Stools
Boss
Multi-Function LeatherPlus Drafting Stool
Mfr # B1645
Zoro # G2230722
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Armless
- Weight Capacity 275 lb.
- Overall Height 48"
- Material LeatherPlus (Leather Infused With Polyurethane); Base, Casters: Nylon; Footring: Chrome
- Overall Depth 35-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B1645
- Zoro # G2230722
- UPC # 751118164503
- Country of Origin China
- Category Extra Tall Bar Stools
Dimensions
Overall Height | 48" |
Overall Depth | 35-1/2" |
Width | 27" |
Height | 43-1/2" |
Details
Item | Multi-Function Drafting Stool |
Arm Style | Armless |
Weight Capacity | 275 lb. |
Material | LeatherPlus (Leather Infused With Polyurethane); Base, Casters: Nylon; Footring: Chrome |
Caster Type | Dual Wheeled |
Color | Black |
Description
LeatherPlus Drafting Stoo,Multi-Function
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATHY IRELAND Down Alternative Comforters, Sage, Twin (GPKI130101-1549558083419)
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 3/4" (810869)
- SIMPLE SPACES Shower Caddy Satin Nickel (SS-SC-25-NK)
- HASTINGS HOME 100-percent Cotton Bathmat 24x60 Long Bathroom Runner, Reversible, Soft, Absorbent, Rug, White (810554RJH)
- BOSS Drafting Stool (B315-By) W/Footring And Adjustable Arms (B1616-BY)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-GY)
- BOSS Drafting Stool (B315-Gy) W/Footring (B1615-GY)
- BOSS Beige Caressoft Medical Stool W/ Back Cushion (B245-BG)
- BOSS Drafting Stool (B315-Gy) W/Footring And Loop Arms (B1617-GY)
- BOSS Drafting Stool (B315-Be) W/Footring (B1615-BE)
- BOSS Mesh Drafting Stool w/ Flip Arms (B16223-BK)
- Boss Extra Tall Bar Stools