Shop All Task Chairs
Boss
Mesh Task Chair, Adjustable, Black
Mfr # B6456-BK
Zoro # G2231669
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Adjustable
- Seat Material Mesh
- Overall Height 39"
- Overall Depth 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B6456-BK
- Zoro # G2231669
- UPC # 751118645613
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Height | 39" |
Overall Depth | 25" |
Width | 25" |
Height | 37" |
Details
Item | Task Chair |
Office Chair Style | Task Chair |
Arm Style | Adjustable |
Seat Material | Mesh |
Caster Type | Dual Wheeled |
Weight Capacity | 275 lb. |
Color | Black |
Material | Mesh; Base, Casters: Nylon |
Adjustable | Tilt |
Style | Task Chair |
Description
Mesh Task Chair,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Red (XU-A42-RND-RED-T-A-GG)
- REGENCY Regency Stool Kit (STKT1)
- FLASH FURNITURE Executive Chair, Leather, 21" to 23-1/4" Height, Fixed Arms, Black (BT-90269H-BK-GG)
- CADCO Oven Basket, Quarter Size (COB-Q)
- BOSS Fabric Task Chair, 18" to 21-1/2", Fixed Arms, Black (B500-BK)
- BOSS Fabric Task Chair, 23-, No Arm, Black (B1016-BK)
- BOSS Fabric Task Chair (B6106)
- BOSS Office Chair, 275 lb, Adjustable (B8871-Bkgy)
- BOSS Mesh Task Chair, Adjustable, Black (B6338-HR)
- BOSS Leather Task Chair, Loop, Black (B6406)
- SERTAPEDIC Task Chair, Black (49711BLK)
- Boss Seating