Shop All Task Chairs
Boss
Mesh Task Chair, Adjustable, Black
Mfr # B6338-HR
Zoro # G2231544
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Adjustable
- Seat Material Mesh
- Overall Height 40-1/2"
- Overall Depth 27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B6338-HR
- Zoro # G2231544
- UPC # 751118633825
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Height | 40-1/2" |
Overall Depth | 27" |
Height | 37-1/2" |
Width | 27" |
Details
Item | Task Chair |
Office Chair Style | Task Chair |
Arm Style | Adjustable |
Seat Material | Mesh |
Caster Type | Dual Wheeled |
Backrest | Mesh |
Color | Black |
Weight Capacity | 275 lb. |
Material | Fabric; Base, Casters: Nylon |
Adjustable | Adjustable |
Style | Task Chair |
Description
Mesh Task Chair W/Headres,Multi-Function
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Karis Modern and Contemporary Natural Finished Wood and Rattan Armchair (185-11869-Zoro)
- HIRSH 3 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23749)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Putty, Letter (17648)
- VALUEMAT Plus Polycarbonate Rectangular Chair Mat for Hard Floor, 48in x 60in (FR1215015ER)
- BOSS White Vinyl Hospitality Chair (B9533C-WT)
- BOSS Fabric Task Chair, Adjustable Arms (B6022)
- BOSS Fabric Task Chair, 21 1/2-, Armless, Black (B3035-BK)
- BOSS Task Chair, Adjustable, Black (B996)
- BOSS Fabric Task Chair, 23-, No Arm, Black (B1016-BK)
- BOSS Mesh Task Chair, Adjustable Arms (B6566GY-BK)
- OFM. HON Volt Task Stool - Leather Office Stool for Standing Desk - Black (HON5705SB11T)
- Boss Task Chairs