Shop All Task Chairs
Boss
Mesh Task Chair, Adjustable, Black
Mfr # B6223-BK
Zoro # G2231404
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Adjustable
- Seat Material Mesh
- Overall Height 39-1/2"
- Overall Depth 26-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B6223-BK
- Zoro # G2231404
- UPC # 751118622317
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Height | 39-1/2" |
Overall Depth | 26-1/2" |
Width | 24" |
Height | 36-1/2" |
Details
Item | Task Chair |
Office Chair Style | Task Chair |
Arm Style | Adjustable |
Seat Material | Mesh |
Caster Type | Dual Wheeled |
Color | Black |
Weight Capacity | 275 lb. |
Material | Mesh; Base, Casters: Nylon |
Adjustable | Tilt |
Style | Task Chair |
Description
Mesh Flip Arm Task Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 48"x48", Rectangular Shape, Clear, for Hard Floor (FR1212119ER)
- SAFCO Steel Base, Black (4323BL)
- MARTEX Pillowcase, Standard, White, 36" L, PK12 (1A38209)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal ''L'' Desk - 71'' x 36'' (DBLFLPL101CG)
- BOSS Mesh Task Chair, Adjustable, Black (B6508)
- BOSS Fabric Task Chair, 23-, No Arm, Black (B1016-BK)
- BOSS Mesh Task Chair, Adjustable Arms (B6566GY-BK)
- BOSS Leather Task Chair, Armless, Black (B1560)
- BOSS Fabric Task Chair, Adjustable Arms (B495-BK)
- BOSS Task Chair, Fixed, Black (B670-BK)
- LORELL Mesh Task Chair (83293)
- Boss Seating