Shop All Task Chairs
Boss
Mesh Task Chair, Adjustable Arms
Mfr # B6566GY-BK
Zoro # G3025216
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Adjustable Adjustable
- Style Task Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # B6566GY-BK
- Zoro # G3025216
- UPC # 751118656626
- Country of Origin China
- Category Task Chairs
Details
Office Chair Style | Task Chair |
Arm Style | Adjustable Arms |
Seat Material | Mesh |
Adjustable | Adjustable |
Style | Task Chair |
Description
The horizontal mesh back task chair is designed with comfort and ease in mind. The chair features a technology called a Synchro-Tilt Mechanism. This allows the backrest and seat to tilt in unison. The back tilts more than seat and is also tension adjustable. The chair also features adjustable arms, a pneumatic gas lift that allows for easy adjustable height and a weight limit of 275 lbs. making sure it is the perfect chair for most everybody.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackTask Chair, 26"L38-1/2"H, Fixed, VinylSeat, B9533CSeries (B9533C-BK)
- HOLLAND BAR STOOL CO 30" 214 Stainless Table, 36" dia. Top (214-2230SS36R)
- ZORO SELECT Mini Blinds, 72" Lx 35" W, Alabaster, Vinyl (493P09)
- MANHATTAN COMFORT Sylvan 85.43" TV Stand with 3-Drawers in White (222953)
- BOSS Fabric Task Chair, Adjustable Arms (B495-BK)
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B6338)
- BOSS Fabric Task Chair, 22-, Armless, Black (B9090-BK)
- BOSS Leather Task Chair, Loop, Black (B1562)
- BOSS Mesh Task Chair, Armless, Black (B6105)
- BOSS Task Chair, Adjustable, Black (B996)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, No Arm, Back, Seat, Frame: Black (WL-A277-BK-GG)
- Boss Seating