Shop All Waiting Room & Guest Chairs
Boss
Mesh Guest Chair with Casters, Black
Mfr # B6909R-CS
Zoro # G3025593
original price:
$83.87
11% off
new price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed Arms
- Seat Material Mesh
- Back Color Black
- Back Material Mesh
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B6909R-CS
- Zoro # G3025593
- UPC # 751118690958
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Arm Style | Fixed Arms |
Seat Material | Mesh |
Back Color | Black |
Back Material | Mesh |
Style | Guest Chair |
Description
The stackable mesh guest chair in black is the perfect addition to any room or office. For smaller spaces, the chair can be stacked 4 high and stored away when not in use. The chair is at a fixed height with fixed arms and 4 hooded dual wheel casters and is designed with a mesh seat as well as a breathable, airy mesh back. The black chair adds a modern, professional appearance to any space and has a weight limit of 275 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Rectangle Training Table, 72" X 28.5" to 45", High Pressure Laminate Top, Fusion Maple (90317-7909-BK)
- REGENCY Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, Wood|Metal|Polypropylene Top (TB4848PLBPCM44GY)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72in W, Pole (E70.68.50)
- PYRAMID 13-1/4" Analog Wireless Synchronized Wall Clock, Black (9A13BG)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BK)
- BOSS Guest Chair, 24-1/2"L34-1/2"H, Fixed, B9521Series (B9521-BE)
- BOSS BlackModern Office Chair, 26"L39"H, Armless, MicroFiberSeat, B220Series (B220-BK)
- BOSS BlueExecutive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BE)
- BOSS BurgundyGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BY)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-BK)
- FLASH FURNITURE Stackable Chair, 20"L33-1/2"H, ContemporarySeries (ET-3534-AB-GG)
- Boss Office Chairs