Shop All Task Chairs
Boss
Leather Task Chair, Loop, Black
Mfr # B6406
Zoro # G2231739
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Loop
- Seat Material Leather
- Overall Height 42"
- Overall Depth 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # B6406
- Zoro # G2231739
- UPC # 751118640618
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Height | 42" |
Overall Depth | 25" |
Height | 39" |
Width | 25" |
Details
Item | Task Chair |
Office Chair Style | Task Chair |
Arm Style | Loop |
Seat Material | Leather |
Caster Type | Dual Wheeled |
Weight Capacity | 275 lb. |
Color | Black |
Material | Mesh/LP; Base: Pewter; Casters: Nylon |
Adjustable | Adjustable |
Style | Task Chair |
Description
Task Chair,Pewter Finish,Mesh Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTINEL Armless Chair, Floor Mount, Gray w/Door (116484GYS)
- SIGNMISSION Beer Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999946)
- BAXTON STUDIO Mozaika Black Leather Contemporary 5-Piece Dining Set (110-5272-5273)
- HON 36" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H484.L.P)
- BOSS Mesh Task Chair, Adjustable, Black (B6566-BK)
- BOSS Boss B1002SS-BK High-Back Task Chair with Seat Slider in Black (B1002-SS-BK)
- BOSS Mesh Task Chair (B6716-BK)
- BOSS Fabric Task Chair, 22-, Armless, Black (B9090-BK)
- BOSS Office Chair, 275 lb, Adjustable (B8871-Bkgy)
- BOSS Mesh Task Chair, Adjustable, Black (B6338-HR)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Black (LF-214-BLK-GG)
- Boss Seating