Shop All Executive Chairs
Boss
Leather Executive Chair, Padded Arms
Mfr # B992-BK
Zoro # G3025532
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Padded Arms
- Seat Material Leather
- Adjustable Tilt
- Style Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B992-BK
- Zoro # G3025532
- UPC # 751118099201
- Country of Origin China
- Category Executive Chairs
Details
Office Chair Style | Executive Chair |
Arm Style | Padded Arms |
Seat Material | Leather |
Adjustable | Tilt |
Style | Executive Chair |
Description
Our heavy duty executive chair is the perfect addition to any office, board room, or study. Its 400 pound weight capacity renders them compatible with a broad range of different body types. Beautifully upholstered in LeatherPlus, a durable combination of leather and polyurethane, the chair is as comfortable as it is durable. Additional features include padded arms oriented in steel wrap around style construction and reinforced lumbar support. It also features improved pneumatic gas lift seat height adjustment, and a heavy duty spring tilt mechanism.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME 48.8 in. W, 30.4 in. L, 17.9 in. H, Brown (MCW6255)
- BLUE STONE DESIGNS Bluestone Designs Z247B Dragon Boat (Z247B)
- BAXTON STUDIO Adalwin Dark Gray 2-Door Wooden Entryway Shoe Storage Cabinet (152-9170)
- HASTINGS HOME Hastings Home Solid Soft Heavy Thick Plush Mink Blanket 8 pound - Grey (930854TQX)
- BOSS Executive Chair, Fixed, Black (B8991-C)
- BOSS Executive Chair, Padded Arms (B7106)
- BOSS Executive Chair, Fixed, White (B9479-WT)
- BOSS Leather Executive Chair, Fixed, Black (B686)
- BOSS Executive Chair, Fixed, Black (B8991-M)
- BOSS Executive Hinged Arm Chair, Black (B8871-BK)
- BOSS Executive Chair, Fixed, Champagne (B905DW-CMP)
- Boss Office Chairs