Shop All Executive Chairs
Boss
Leather Executive Chair, Loop, Black
Mfr # B8701
Zoro # G2232332
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Loop
- Seat Material Leather
- Overall Height 48-1/2"
- Overall Depth 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B8701
- Zoro # G2232332
- UPC # 751118870114
- Country of Origin China
- Category Executive Chairs
Dimensions
Overall Height | 48-1/2" |
Overall Depth | 28" |
Width | 27" |
Height | 45" |
Details
Office Chair Style | Executive Chair |
Arm Style | Loop |
Seat Material | Leather |
Caster Type | Dual Wheeled |
Backrest | Lumbar Support |
Item | Executive Chair |
Color | Black |
Weight Capacity | 275 lb. |
Material | Leather; Base, Casters: Nylon |
Adjustable | Adjustable |
Style | Executive Chair |
Description
Executive Top Grain Leather Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Brown (I 7145)
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- FLASH FURNITURE Stack Chair Dolly, Black, 19-5/8" H (RUT-188-DOLLY-GG)
- HON Task Chair, Width Height Adjustable, Black (HVL581.ES10.T)
- BOSS Executive Chair, Fixed, Grey (B696C-GY)
- BOSS Executive Chair, Fixed, Champagne (B905DW-CMP)
- BOSS Executive Chair, Fixed, White (B9476-WT)
- BOSS Leather Executive Chair, Fixed, Black (B686)
- BOSS Executive Chair, Fixed, Black (B8991-C)
- BOSS Executive Chair, Fixed, Black (B696C-BK)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7272)
- Boss Executive Chairs