Shop All Executive Chairs
Boss
Leather Executive Chair, Fixed, Black
Mfr # B686
Zoro # G2231879
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed
- Seat Material Leather
- Overall Height 43"
- Overall Depth 27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B686
- Zoro # G2231879
- UPC # 751118068603
- Country of Origin China
- Category Executive Chairs
Dimensions
Overall Height | 43" |
Overall Depth | 27" |
Height | 39" |
Width | 27" |
Details
Office Chair Style | Executive Chair |
Arm Style | Fixed |
Seat Material | Leather |
Caster Type | Dual Wheeled |
Backrest | Mid With Lumbar Support |
Item | Executive Chair |
Weight Capacity | 275 lb. |
Color | Black |
Material | LeatherPlus (Leather Infused With Polyurethane); Base, Casters: Nylon |
Style | Executive Chair |
Description
Executive Chair,Mid Back,In LeatherPlus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTIGE Credenza, 23.4" D, 71.1" W, 30.4" H, Antigua, Melamine (99612-1152)
- CANDLE LITE Classic Cherry Votive (4520565)
- REGENCY Regency 48 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC4824AGWH)
- BLACKCANYON GEAR Neck Pillow Memory Foam Suede Asst Color (RP2805)
- BOSS Executive Chair, Fixed, White (B9476-WT)
- BOSS Executive Chair, Fixed, Grey (B9479-GY)
- BOSS Executive Chair, Hinged, Grey (B8871-GY)
- BOSS Executive Chair, Fixed, Champagne (B905DW-CMP)
- BOSS Executive Chair, Fixed, Black (B8771S-BK)
- BOSS Executive Chair, Fixed, Black (B9471-BK)
- ZORO SELECT Fabric Executive Chair, 22-, Fixed, Black (452R12)
- Boss Office Chairs