Shop All Desk Chairs
Boss
High Back LeatherPlus Chair
Mfr # B8401
Zoro # G3025408
original price:
$142.99
6% off
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Material Leather
- Adjustable Adjustable
- Style High Back Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # B8401
- Zoro # G3025408
- UPC # 751118840117
- Country of Origin China
- Category Desk Chairs
Details
Seat Material | Leather |
Adjustable | Adjustable |
Style | High Back Executive Chair |
Description
This executive leather chair is elegantly upholstered in black LeatherPlus, a combination of leather and polyurethane that is as comfortable as it is durable. It also has polypropylene arms and a matching 27” nylon base with five hooded double wheel casters. In addition to providing optimal stability, this chair can also be personalized for maximum comfort. Its upright locking position, pneumatic gas lift seat height adjustment, and adjustable tilt tension control let users customize the chair to their liking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock w Indoor Temp (WT-8005U-S-INT)
- HON Managerial Chair, Leather, Fixed Arms, Black (2092SR11T)
- LORELL Padded Leather Seat Cushion for Conjure Executive Chair Frame (62004)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Work, Metal, Laminate, Brown, Chrome, Contemporary, Modern (I 7204)
- BOSS Fabric Drafting Chair, 34-, No Arms (B16240-BK)
- BOSS The Web Chair (B580)
- BOSS Desk Chair, Fabric, 25-Height, Armless, Black (B248)
- BOSS Drafting Stool with Adjustable Arms & Footring, Caressoft Vinyl, Black (O-I1691-AM)
- BOSS Desk Chair, FabricSeat (B516C-GY)
- BOSS Mesh Heavy Duty Chair, 400 lb Weight Capacity (B699-BK)
- HON BASYX Executive Chair, Leather, Fixed Arms, Black (BSXVL601SB11)
- Boss Desk Chairs