Shop All Waiting Room & Guest Chairs
Boss
Heavy Duty Double Plush Chair, 31"L45-1/2"H, Fixed
Mfr # B991-CP
Zoro # G2233093
original price:
$331.50
10% off
new price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Overall Height 45-1/2"
- Overall Depth 31"
- Back Color Black
- Caster Type Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B991-CP
- Zoro # G2233093
- UPC # 751118099195
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 45-1/2" |
Overall Depth | 31" |
Height | 43" |
Back Width | 22.50" |
Seat Width | 22.50" |
Width | 33-1/2" |
Seat Depth | 18.50" |
Depth | 31" |
Arm Height | 30" |
Details
Item | Heavy Duty Double Plush Chair |
Arm Style | Fixed |
Back Color | Black |
Caster Type | Heavy Duty |
Color | Black |
Office Chair Style | Management Chair |
Weight Capacity | 400 lb. |
Material | LeatherPlus (Leather Infused With Polyurethane); Base: Steel; Casters: Nylon |
Style | Guest Chair |
Adjustable Arm | Yes |
Description
Chair,Hvy Duty Double Plush CaressoftPls
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 2 Drawer File Cabinet, Light Gray, Letter (22732)
- OFFICE STAR Big and Tall Chair, Mesh, 19-7/8" to 22-5/8" Height, Adjustable Arms, Black (75-37A773)
- BAXTON STUDIO Agni Modern Dark Brown Buffet and Hutch Kitchen Cabinet (119-6493)
- LORELL Slip-On Floor Savers, Gry Vyl, 1.5", PK8 (LLR49318)
- BOSS BlackGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BK)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9540-BY)
- BOSS Traditional Guest Chair, 32"L41-1/2"H, Fixed (B809-BY)
- BOSS Gray Guest Chair, 26 in W 27" L 38-1/2" H, Box, Fabric Seat (B659-MG)
- BOSS Taylor Chair, 27-1/2"L27"H, Fixed, FabricSeat (B669BK-SG)
- BOSS BluePosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BE)
- HON CHAIR, GUEST, W/O ARMS, NAVY (BSXVL606VA90)
- Boss Seating