Shop All File Cabinets
Boss
Hanging File Cabinet, Driftwood, 19 in H
Mfr # N108-DW
Zoro # G510927399
product price: $159.95
/ea
Free Shipping & Returns
$159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Driftwood
- File Size Legal, Letter
- Material Composite Wood
- Number of Drawers 2
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # N108-DW
- Zoro # G510927399
- UPC # 751118210873
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Legal, Letter |
Overall Depth | 18 in |
Overall Height | 19 in |
Overall Width | 16 in |
Description
Hanging File Cabinet, Color Driftwood, File Drawer Form Factor Legal, Letter, Finish Laminate, Material Composite Wood, Number of Box Drawers 1, Number of Drawers 2, Number of File Drawers 1, Overall Depth 18 in, Overall Height 19 in, Overall Width 16 in, Product Type Hanging File Cabinet, Standards California Section 93120.12, Appendix 2, Title 17, CARB Certified, Assembly Assembled, Box Drawer Weight Capacity 250 lb, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Brown (JB-10-CARD-TN-GG)
- FLASH FURNITURE Restaurant Table T-Base with 3 Dia. Tab (XU-T0522-GG)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7725)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture, Blue (QI004316.BL)
- BOSS 31" W 4 Drawer Combo File Cabinet, Mocha, Letter/Legal (N114-MOC)
- BOSS 31" W 4 Drawer Combo File Cabinet, Mahogany, Letter/Legal (N114-M)
- BOSS 3 Drawer L-Shape Workstation, Mahogany (GROUPA10-M)
- BOSS 31" W 4 Drawer Combo File Cabinet, Driftwood, Letter/Legal (N114-DW)
- BOSS 31" W 2 Drawer File Cabinet, Mahogany, Letter/Legal (N112-M)
- BOSS 31" W 2 Drawer File Cabinet, Mocha, Letter/Legal (N112-MOC)
- BOSS 31" W 2 Drawer File Cabinet, Driftwood, Letter/Legal (N112-DW)
- Boss File Cabinets