Shop All Waiting Room & Guest Chairs
Boss
Guest Chair, 25-1/2"L35-1/2"H, Fixed, LeatherSeat
Mfr # B689
Zoro # G2231720
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Material Leather
- Overall Height 35-1/2"
- Overall Depth 25-1/2"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B689
- Zoro # G2231720
- UPC # 751118068900
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35-1/2" |
Overall Depth | 25-1/2" |
Seat Width | 19.50" |
Seat Depth | 21" |
Seat Height Max. | 19" |
Width | 26" |
Height | 35.5" |
Depth | 25.5" |
Arm Height | 26" |
Description
Guest Chair,Mid Back In LeatherPlus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Collection Double Full Pedestal "L" Desk - 60" x 30" (DBLFLPL103CH)
- ZORO SELECT Mini Blinds, 48" Lx 47" W, Vinyl/Metal (493P18)
- MITYLITE Table Cart, Upright (CRTRTUBLK2)
- TRADEMARK FINE ART June Erica Vess 'Bright Side I' Canvas Art, 35x47 (WAG16712-C3547GG)
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Armless, TweedSeat, B315Series (B315-GY)
- BOSS Black Guest Chair, 22 1/2" W 24-1/2" L 32" H, Fixed, Fabric Seat (B489C-BK)
- BOSS BluePosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BE)
- BOSS Black Chair, 25 1/2 in W 29" L 28" H, Fixed, Vinyl Seat, Ava Accent Series (B529BK-BK)
- BOSS BlackTask Chair, 27"L44"H, Flip, MeshSeat (B6776-BK)
- BOSS BlackGuest Chair, 24"L39"H, Loop, LeatherSeat (B6409)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BK)
- Boss Waiting Room & Guest Chairs