Shop All Waiting Room & Guest Chairs
Boss
Guest Chair, 24"L39"H, Loop, MeshSeat
Mfr # B6419-CG
Zoro # G2231833
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Loop
- Seat Material Mesh
- Overall Height 39"
- Overall Depth 24"
- Back Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B6419-CG
- Zoro # G2231833
- UPC # 751118641929
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 39" |
Overall Depth | 24" |
Width | 24" |
Details
Item | Guest Chair |
Arm Style | Loop |
Seat Material | Mesh |
Back Color | Gray |
Back Material | Mesh |
Caster Type | No Casters |
Backrest | Breathable Mesh |
Color | Charcoal Grey |
Features | Mesh Back |
Weight Capacity | 275 lb. |
Green Environmental Attribute | Post-consumer-waste% - 0 |
Assembly | Assembled |
Office Chair Style | Guest Chair |
Material | Mesh; Base: Pewter |
Style | Guest Chair |
Description
Guest Chair,Pewter Finish,Mesh Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mobile Computer Cabinet, 30" Overall W. (462D20)
- LOCK-UP Lock-Up Mattress Encasement, King (83KGENC)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-GY-GG)
- BAXTON STUDIO Valencia Greyish Beige Queen Size Platform Bed (141-7834)
- BOSS Bomber BrownHeavy Duty Double Plush Chair, 31"L45-1/2"H, Fixed, LeatherSeat (B991-BB)
- BOSS Guest Chair, 24-1/2"L34-1/2"H, Fixed, B9521Series (B9521-GY)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BK)
- BOSS Black Guest Chair, 23" W 24" L 34" H, No Arms, Molded Foam, Fabric Upholstery Seat (B9539)
- BOSS BurgundyPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BY)
- BOSS BlackTask Chair, 26"L38-1/2"H, Fixed, VinylSeat, B9533CSeries (B9533C-BK)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-BK-HARD-VYL-GG)
- Boss Office Chairs