Shop All Stacking Chairs
Boss
Guest Chair, 24"L33"H, Fixed, MeshSeat
Mfr # B6909-GY
Zoro # G2232000
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backrest Breathable Mesh
- Width 24"
- Seat Material Mesh
- Back Color Black
- Frame Material Tubular Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B6909-GY
- Zoro # G2232000
- UPC # 751118690927
- Country of Origin China
- Category Stacking Chairs
Dimensions
Width | 24" |
Overall Height | 33" |
Overall Depth | 24" |
Details
Backrest | Breathable Mesh |
Item | Guest Chair |
Seat Material | Mesh |
Color | Grey |
Back Color | Black |
Frame Material | Tubular Steel |
Caster Type | No Casters |
Arm Style | Fixed |
Office Chair Style | Guest Chair |
Weight Capacity | 275 lb. |
Back Material | Fabric |
Material | Mesh |
Style | Guest Chair |
Description
Stackable Mesh Guest Chair,Grey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 42" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H692.L.P)
- MIND READER HOLDER, CUP, LID, BREAKROOM, BK (EMSCDISPBLK)
- INFINITY INSTRUMENTS Brown Antique Grandfather Tabletop Clock (20052DB-4434)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 11 3/4 in (300 mm), Chrome, PK 4 (555300140)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-RD)
- BOSS Square Back Diamond Stacking Chair with Arm In Black Caressoft (B9503R-CS)
- FLASH FURNITURE Lila Black Metal Restaurant Stack Chair with Aluminum Slats (TLH-017C-BK-GG)
- FLASH FURNITURE Navy Plastic Stack Chair with Steel Sled Base, PK 5 (5-RUT-NC499A-NAVY-GG)
- FLASH FURNITURE Orange Shell Stack Chair, PK5 (5-RUT-EO1-OR-GG)
- FLASH FURNITURE Fabric Stack Chair w/Arms, Green (XU-60154-GN-GG)
- FLASH FURNITURE Advantage Black Multipurpose Church Chairs, 18.5" Wide (SEPCHT185-108)
- Boss Stacking Chairs