Shop All Stacking Chairs
This Product is Discontinued
Boss
Guest Chair, 24"L33"H, Fixed, MeshSeat (Discontinued)
Mfr # B6909-BE
Zoro # G2231772
This Product is Discontinued
Key Features
- Backrest Breathable Mesh
- Arm Style Fixed
- Back Material Fabric
- Seat Material Mesh
- Overall Height 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B6909-BE
- Zoro # G2231772
- UPC # 751118690934
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Height | 33" |
Width | 24" |
Overall Depth | 24" |
Details
Backrest | Breathable Mesh |
Item | Guest Chair |
Arm Style | Fixed |
Back Material | Fabric |
Seat Material | Mesh |
Weight Capacity | 275 lb. |
Office Chair Style | Guest Chair |
Color | Blue |
Caster Type | No Casters |
Back Color | Black |
Frame Material | Tubular Steel |
Material | Mesh |
Style | Guest Chair |
Description
Stackable Mesh Guest Chair,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.