Shop All Waiting Room & Guest Chairs
Boss
Guest Chair, 24-1/2"L34-1/2"H, Fixed, B9521Series
Mfr # B9521-GY
Zoro # G2232859
original price:
$100.69
7% off
new price: $93.25
/ea
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Overall Height 34-1/2"
- Overall Depth 24-1/2"
- Caster Type No Casters
- Series B9521
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B9521-GY
- Zoro # G2232859
- UPC # 751118952124
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34-1/2" |
Overall Depth | 24-1/2" |
Seat Width | 20" |
Back Width | 20" |
Height | 34.5" |
Seat Depth | 20" |
Width | 23" |
Depth | 24.5" |
Arm Height | 25.50" |
Details
Item | Guest Chair |
Arm Style | Fixed |
Caster Type | No Casters |
Color | Grey |
Series | B9521 |
Office Chair Style | Guest Chair |
Weight Capacity | 275 lb. |
Material | Contract fabric (100 percent polyester); Base: Sled |
Style | Guest Chair |
Description
Guest Chair,Grey Fabric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Chiavari cushion, Soft 2" Box Cushions, Light Gray (SBC4LG)
- HON Pedestal Desk, 30 in D, 60" W, 30 in H (H38155.B9.Q)
- TENNSCO Letter Size Starter Unit (1276PC)
- OFM. HON Volt Task Stool - Leather Office Stool for Standing Desk - Black (HON5705SB11T)
- BOSS Guest Chair, 24-1/2"L34-1/2"H, Fixed, B9521Series (B9521-BE)
- BOSS GrayModern Office Chair, 26"L39"H, Armless, VinylSeat, B220Series (B220-GY)
- BOSS Bomber BrownHeavy Duty Double Plush Chair, 31"L45-1/2"H, Fixed, LeatherSeat (B991-BB)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BY)
- BOSS BlackTraditional Guest Chair, 32"L41-1/2"H, Fixed, VinylSeat (B809-BK)
- BOSS BurgundyPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BY)
- REFUAH Steel Transport Chair 17 Inch Seat Width (RE1766)
- Boss Office Chairs