Shop All Waiting Room & Guest Chairs
Boss
Guest Chair, 24-1/2"L34-1/2"H, Fixed, B9521Series
Mfr # B9521-BE
Zoro # G2232874
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Overall Height 34-1/2"
- Overall Depth 24-1/2"
- Caster Type No Casters
- Series B9521
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B9521-BE
- Zoro # G2232874
- UPC # 751118952131
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34-1/2" |
Overall Depth | 24-1/2" |
Seat Width | 20" |
Seat Depth | 20" |
Back Width | 20" |
Height | 34.5" |
Width | 23" |
Depth | 24.5" |
Arm Height | 25.50" |
Details
Item | Guest Chair |
Arm Style | Fixed |
Caster Type | No Casters |
Color | Blue |
Series | B9521 |
Office Chair Style | Guest Chair |
Weight Capacity | 275 lb. |
Material | Contract fabric (100 percent polyester); Base: Sled |
Style | Guest Chair |
Description
Guest ChairBlue Fabric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Gray, PK4 (8502)
- WHIRLPOOL Dishrack Wheel Assembly (99002780)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Brushed Aluminum (01110171BA1)
- INTERION BY GLOBAL INDUSTRIAL Interion High-Low Corner 90 Kit For 46in Low Panel With Cable (240255P)
- BOSS Guest Chair, 24-1/2"L34-1/2"H, Fixed, B9521Series (B9521-GY)
- BOSS BlackHeavy Duty Guest Chair, 24"L34"H, Fixed, VinylSeat (B709)
- BOSS Black Frame Chair, 23 in W 24 1/2 in L 34 1/2 in H, Fixed, Fabric Upholstery, Molded Foam Seat (B9529)
- BOSS BlueExecutive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9540-BE)
- BOSS Black Side Chair, 24 in W 25" L 34" H, Fixed, Fabric Seat, B9570 Series (B9570-BK)
- BOSS BlackTask Chair, 27"L44"H, Flip, MeshSeat (B6776-BK)
- FLASH FURNITURE Church Chair, 25" L 33-1/4" H, Fabric Seat, Hercules Series (FD-CH02185-SV-DKGY-GG)
- Boss Office Chairs