Shop All Waiting Room & Guest Chairs
Boss
GrayTask Chair, 26"L38-1/2"H, Fixed, VinylSeat, B9533CSeries
Mfr # B9533C-GY
Zoro # G2232892
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Gray
- Seat Material Vinyl
- Overall Height 38-1/2"
- Overall Depth 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B9533C-GY
- Zoro # G2232892
- UPC # 751118953329
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 38-1/2" |
Overall Depth | 26" |
Width | 23" |
Seat Height Max. | 20" |
Seat Width | 20" |
Back Width | 20" |
Seat Depth | 18" |
Seat Height Min. | 17" |
Back Height | 19.50" |
Height | 35-1/2" |
Depth | 23" |
Arm Height | 27.50" |
Description
Hospitality Chair,Grey Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Zinc Plated Steel Round Furniture Spring Caps 15PK (66303)
- TOT MATE DoubleDoor Tall Cabinet ReadyToAssemble (TM2264R.S2222)
- HARTFORD Hartford Library Bookcase in 2 Tone Distressed Black (IMHF4078D)
- ZORO SELECT Mini Blinds, 72" Lx 47" W, Alabaster, Vinyl (493P12)
- BOSS BlackTask Chair, 26"L38-1/2"H, Fixed, VinylSeat, B9533CSeries (B9533C-BK)
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Armless, TweedSeat, B315Series (B315-GY)
- BOSS Traditional Guest Chair, 32"L41-1/2"H, Fixed (B809-BY)
- BOSS Slate GrayChair, 26"L31"H, Fixed, ModernSeries (B9540DW-SG)
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-GY)
- BOSS BlackTraditional Guest Chair, 32"L41-1/2"H, Fixed, VinylSeat (B809-BK)
- FLASH FURNITURE Napoleon Chair, 18"L36-1/4"H, HerculesSeries (LE-L-MON-GD-GG)
- Boss Waiting Room & Guest Chairs