Shop All Waiting Room & Guest Chairs
Boss
Gray Side Chair, 24 in W 25" L 34" H, Fixed, Fabric Seat, B9570 Series
Mfr # B9570-GY
Zoro # G2233023
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Gray
- Seat Material Fabric
- Overall Height 34"
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B9570-GY
- Zoro # G2233023
- UPC # 751118957020
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34" |
Overall Width | 24 in |
Overall Depth | 25" |
Back Width | 20 1/2 in |
Seat Depth | 19 in |
Seat Width | 20 in |
Width | 24" |
Seat Height Min. | 17 1/2 in |
Seat Height Max. | 17 1/2 in |
Height | 34" |
Back Height | 20 3/4 in |
Seat Height | 17 1/2 in |
Depth | 25" |
Arm Height | 25 in |
Description
Frame Chair, Back Color Gray, Back Material Fabric, Frame Color Mahogany, Frame Material Wood, Overall Depth 25 in, Overall Height 34 in, Overall Width 24 in, Product Type Frame Chair, Seat Color Gray, Seat Depth 19 in, Seat Height 17 1/2 in, Seat Material Fabric, Seat Width 20 in, Standards CA TB117-2013, MAS Certified Green, Weight Capacity 275 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 20 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Lena Mid-Century Walnut Brown Finished 5-Drawer Wood Chest (157-9535)
- FLASH FURNITURE Brown Vinyl Banquet Chair (4-FD-BHF-2-BN-GG)
- BOSS Desk Chair, Fabric, 25-Height, Armless, Black (B248)
- TRADEMARK FINE ART 08 Left 'MCI Airport Layout' Canvas Art, 22x32 (ALI14826-C2232GG)
- BOSS Black Side Chair, 24 in W 25" L 34" H, Fixed, Fabric Seat, B9570 Series (B9570-BK)
- BOSS BurgundyPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BY)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9540-BY)
- BOSS Mesh Guest Chair with Casters, Black (B6909R-CS)
- BOSS BlackGuest Chair, 23"L39"H, Loop, VinylSeat (B8999-M)
- BOSS Black Drafting Chair, 25" W 25" L 49-1/2" H, Armless, Fabric Seat, B1615 Series (B1615-BK)
- GLOBAL EQUIPMENT 4' Plastic Park Bench With Backrest, Tan (240125TN)
- Boss Office Chairs