Shop All Waiting Room & Guest Chairs
Boss
GrayPosture Deluxe Office Task Chair, 25"L40"H, Loop, TweedSeat, B317Series
Mfr # B317-GY
Zoro # G2231115
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Loop
- Seat Color Gray
- Seat Material Tweed
- Overall Height 40"
- Overall Depth 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B317-GY
- Zoro # G2231115
- UPC # 751118031720
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 40" |
Overall Depth | 25" |
Seat Depth | 16.50" |
Back Width | 17.25" |
Height | 35" |
Seat Height Max. | 23.50" |
Seat Width | 17.50" |
Back Height | 14.50" |
Width | 25" |
Seat Height Min. | 18.50" |
Depth | 25" |
Arm Height | 33" |
Description
Deluxe Posture Chair,Grey,Loop Arms
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY 24 D X 42 W X 29 H, Cherry, Wood (LDS4224CH)
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 36" W, 60" L (CRO WSTF35 BLA)
- VINTIQUEWISE Wooden Stackable Treasure Chest Cargo Crate Style, Light Brown (QI003251.LB)
- LORELL Leather Executive Chair, Open Loop Arms, Black (LLR84869)
- BOSS BluePosture Deluxe Office Task Chair, 25"L40"H, Loop, TweedSeat, B317Series (B317-BE)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Loop, TweedSeat, B317Series (B317-BK)
- BOSS Black Side Chair, 24 in W 25" L 34" H, Fixed, Fabric Seat, B9570 Series (B9570-BK)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BK)
- BOSS Black Chair, 28 1/2" W 28-1/2" L 46-1/2" H, Fixed, Fabric Seat (B7401)
- BOSS Side Chair, 24-1/2"L34-1/2"H, Fixed, LeatherSeat (B9519)
- INTERNATIONAL CONCEPTS Vanity Bench, Unfinished (BE-2)
- Boss Waiting Room & Guest Chairs