Shop All Waiting Room & Guest Chairs
Boss
GrayModern Office Chair, 26"L39"H, Armless, VinylSeat, B220Series
Mfr # B220-GY
Zoro # G2230871
original price:
$124.93
10% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Armless
- Seat Color Gray
- Seat Material Vinyl
- Overall Height 39"
- Overall Depth 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B220-GY
- Zoro # G2230871
- UPC # 751118220209
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 39" |
Overall Depth | 26" |
Seat Depth | 17.50" |
Width | 25" |
Seat Width | 19" |
Seat Height Max. | 22" |
Height | 35-1/2" |
Seat Height Min. | 18.50" |
Back Width | 18" |
Back Height | 19.50" |
Depth | 26" |
Description
Tiffany CaressoftPlus Chair-Grey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERION BY GLOBAL INDUSTRIAL Interion 90 Degree Corner Connector Kit For 76in H Panel With 1 Pass Through Cable (238641P)
- DRYFAST Flat Sheet, Queen Size, 110 in. L, PK6 (1A29687)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VCGBK)
- MARTEX Sheet, Queen, White, 12" Pocket, 80" L, PK6 (1A38097)
- BOSS Traditional Guest Chair, 32"L41-1/2"H, Fixed (B809-BY)
- BOSS Traditional Chair, 32"L44"H, Fixed (B800-BY)
- BOSS BluePosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BE)
- BOSS GrayTask Chair, 26"L38-1/2"H, Fixed, VinylSeat, B9533CSeries (B9533C-GY)
- BOSS BlackTask Chair, 27"L44"H, Flip, MeshSeat (B6776-BK)
- BOSS Bomber BrownHeavy Duty Double Plush Chair, 31"L45-1/2"H, Fixed, LeatherSeat (B991-BB)
- FLASH FURNITURE Advantage Dark Driftwood X-Back Chair (X-BACK-BURDRIFT)
- Boss Office Chairs