Shop All Extra Tall Bar Stools
This Product is Discontinued
Boss
Gray Fabric Drafting Stools W/Footring (Discontinued)
Mfr # B1690-GY
Zoro # G2230801
Free Shipping & Returns
This Product is Discontinued
Key Features
- Arm Style Armless
- Overall Height 49-1/2"
- Weight Capacity 275 lb.
- Material Crepe; Base, Casters: Nylon; Footrest: Chrome
- Overall Depth 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B1690-GY
- Zoro # G2230801
- UPC # 751118169027
- Country of Origin China
- Category Extra Tall Bar Stools
Dimensions
Overall Height | 49-1/2" |
Overall Depth | 25" |
Width | 19-1/2" |
Height | 41-1/2" |
Details
Item | Drafting Stool |
Arm Style | Armless |
Weight Capacity | 275 lb. |
Material | Crepe; Base, Casters: Nylon; Footrest: Chrome |
Caster Type | Dual Wheeled |
Backrest | Contoured |
Color | Grey |
Series | B1690 |
Description
Drafting Stools,Gray Fabric,W/Footring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.