Shop All Task Chairs
Boss
Fabric Task Chair, Adjustable Arms
Mfr # B6022
Zoro # G3025417
original price:
$179.02
10% off
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Adjustable Arms
- Seat Material Fabric
- Adjustable Adjustable
- Style Task Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # B6022
- Zoro # G3025417
- UPC # 751118602210
- Country of Origin China
- Category Task Chairs
Details
Office Chair Style | Task Chair |
Arm Style | Adjustable Arms |
Seat Material | Fabric |
Adjustable | Adjustable |
Style | Task Chair |
Description
This Mesh Task Chair comes with an open breathable mesh fabric that will keep you cool and comfortable during extended periods of work. The contoured 4” high density foam seat cushion provides added comfort. The height adjustable arms provide comfortable and versatile arm rests that can suit your personal preferences. The synchro-tilt mechanism moves the back and seat in unison at a 2:1 ratio and locks in any position throughout the tilt range. The adjustable tilt tension control allows you to customize the optimal angle at which you sit. The pneumatic adjustable gas lift allows for easy seat height adjustment, to help you find the personalized sitting style that suits you and your work environment. The large 27’’ black nylon base provides added stability to the chair. The hooded double wheel casters make it easy to move and shift directions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 3 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23745)
- LIVABLISS Marlene BOMN-2309 Machine Crafted Area Rug (BOMN2309-9212)
- HON 36" W 5 Drawer File Cabinet, Black, Legal/Letter (H785LS.L.P)
- TIMELESS FRAMES 8 x 10 in. Teena Portrait Photo Frame, Gold (70162)
- BOSS Fabric Task Chair, 23 1/2-, Armless, Black (B315-BK)
- BOSS Mid Back Heavy Duty Task Chair (O-I670-F48)
- BOSS Fabric Task Chair, 22-, Adjustable, Black (B6706-BK)
- BOSS Leather Task Chair, Loop, Black (B1562)
- BOSS Mesh Task Chair, Armless, Black (B6115C-CS)
- BOSS BurgundyPosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series (B315-BY)
- BEVCO Task Chairs, 21 in to 28-1/2 in Height, Navy Blue (V830SHC)
- Boss Task Chairs