Shop All Task Chairs
Boss
Fabric Task Chair, Adjustable Arms
Mfr # B495-BK
Zoro # G3025313
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Adjustable Arms
- Seat Material Fabric
- Adjustable Adjustable
- Style Task Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B495-BK
- Zoro # G3025313
- UPC # 751118495010
- Country of Origin China
- Category Task Chairs
Details
Office Chair Style | Task Chair |
Arm Style | Adjustable Arms |
Seat Material | Fabric |
Adjustable | Adjustable |
Style | Task Chair |
Description
This Black Ergonomic Task Chair has contoured cushions with lumbar support. It is elegantly upholstered with Chenille fabric. The height adjustable arms provide comfortable and versatile arm rests that can suit your personal preferences. It has an upright locking position feature, providing comfortable back support. The pneumatic adjustable gas lift allows for easy seat height adjustment, to help you find the personalized sitting style that suits you and your work environment. The large 25 in black nylon base provides added stability to the chair. The hooded double wheel casters make it easy to move and shift directions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANKET TACTIC Grey 62x80 Military Wool Blanket for Emergency Camping & Everyday Use (Grey) (85012000060)
- HON Pedestal Desk, 30 in D, 48" W, 29-1/2 in H (H38251.N.S)
- HON Leather Task Chair, Black (H5701.SB11.T)
- VICTOR TECHNOLOGY Height Adjustable Standing Desk with Keyboard Tray, 23 in D, 36 in W, Charcoal Gray, Black (DCX760G)
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B3036-BK)
- BOSS Mesh Task Chair, Adjustable, Black (B6508)
- BOSS Task Chair, Fixed, Black (B670-BK)
- BOSS Mid Back Heavy Duty Task Chair (O-I670-F48)
- BOSS Mesh Task Chair, Adjustable, Black (B6223-BK)
- BOSS Fabric Task Chair, Adjustable Arms (B6022)
- BEVCO Vinyl Task Chair, 23" to 33", Black (9551M-E-BKV)
- Boss Office Chairs