Shop All Task Chairs
Boss
Fabric Task Chair, 23-, No Arm, Black
Mfr # B1016-BK
Zoro # G5908161
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style No Arm
- Seat Color Black
- Seat Material Fabric
- Seat Height Range 23-
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # B1016-BK
- Zoro # G5908161
- UPC # 751118101614
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 23- |
Overall Height | 41" |
Seat Width | 20" |
Overall Width | 27 in |
Overall Depth | 27" |
Back Height | 19-1/2" |
Seat Depth | 19 in |
Back Width | 19 in |
Seat Height Min. | 18 1/2 in |
Seat Height Max. | 23 in |
Width | 20" |
Height | 36-1/2" |
Caster/Glide Diameter | 2 in |
Maximum Overall Height | 41 in |
Maximum Seat Height | 23 in |
Minimum Seat Height | 18 1/2 in |
Minimum Overall Height | 36 1/2 in |
Notional Size | Standard |
Seat-Depth | 19" |
Description
Office Chair, Adjustable Arms Not Applicable, Overall Width 26 in, Overall Depth 27 in, Maximum Seat Height 23 in, Maximum Overall Height 41 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 20 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 0, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Style Classification Executive, Minimum Seat Height 18 1/2 in, Notional Size Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Allura Night Stand, Black (1916BK-4)
- VERSARE Hush Panel Post Kit (1850106)
- OSBORNE WOOD PRODUCTS 17 x 2 Eaton Chair Leg in Soft Maple (6205M)
- FLASH FURNITURE Clear Ladder Chair-Black Seat (2-XU-DG694BLAD-CLR-BLKV-GG)
- BOSS Mid Back Heavy Duty Task Chair (O-I670-F48)
- BOSS Fabric Task Chair, Adjustable, Black (B9091-BK)
- BOSS White Vinyl Hospitality Chair (B9533C-WT)
- BOSS Mesh Task Chair, Armless, Black (B6115C-CS)
- BOSS Fabric Task Chair, Adjustable Arms (B6022)
- BOSS Vinyl Task Chair, Armless, Black (B9090-CS)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001-BLK)
- Boss Task Chairs