Shop All Task Chairs
Boss
Fabric Task Chair, 23-, Adjustable, Black
Mfr # B1014-BK
Zoro # G5940720
original price:
$188.49
9% off
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Adjustable
- Seat Color Black
- Seat Material Fabric
- Seat Height Range 23-
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # B1014-BK
- Zoro # G5940720
- UPC # 751118101416
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 23- |
Seat Width | 20" |
Overall Height | 41" |
Overall Width | 27 in |
Overall Depth | 27" |
Back Height | 19-1/2" |
Back Width | 19 in |
Seat Height Max. | 23 in |
Seat Height Min. | 18 1/2 in |
Seat Depth | 19 in |
Height | 36-1/2" |
Width | 26" |
Notional Size | Standard |
Minimum Arm Height | 25 1/2 in |
Maximum Arm Height | 32 in |
Minimum Seat Height | 18 1/2 in |
Minimum Overall Height | 36 1/2 in |
Caster/Glide Diameter | 2 in |
Maximum Seat Height | 23 in |
Maximum Overall Height | 41 in |
Seat-Depth | 19" |
Description
Office Chair, Adjustable Arms Yes, Overall Width 26 in, Overall Depth 27 in, Maximum Seat Height 23 in, Maximum Overall Height 41 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 20 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Style Classification Executive, Minimum Seat Height 18 1/2 in, Notional Size Standard, Tilting Back Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 2 Drawer File Cabinet, Light Gray, Letter (22732)
- LUXOR Modular Classroom Storage Cabinet - 2 side-by-side modules with 6 large bins (MBS-STR-21-6L)
- GLOBAL EQUIPMENT Interion Fabric Guest Chair With Arms, Gray (A8011NPF)
- KINGSTON BRASS Clawfoot Tub Rim Soap and Sponge Holder, Matte Black (CC2160)
- BOSS Mesh Task Chair, Loop, Pink (B6416-PK)
- BOSS Task Chair, Adjustable, Black (B996)
- BOSS Fabric Task Chair, 23 1/2-, Armless, Black (B315-BK)
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B3036-BK)
- BOSS Mesh Task Chair, Armless, Black (B6115C-CS)
- BOSS Task Chair, Fixed, Black (B670-BK)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 21-1/2", Black (GO-1004-BK-LEA-GG)
- Boss Seating