Shop All Task Chairs
Boss
Fabric Task Chair, 22-, Adjustable, Black
Mfr # B1002-BK
Zoro # G5516423
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Adjustable
- Seat Color Black
- Seat Material Fabric
- Seat Height Range 22-
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B1002-BK
- Zoro # G5516423
- UPC # 751118100211
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 22- |
Seat Width | 20" |
Overall Height | 42" |
Overall Width | 27 in |
Overall Depth | 27" |
Back Height | 23" |
Seat Height Max. | 22 in |
Seat Height Min. | 18 in |
Seat Depth | 19 in |
Back Width | 19 1/2 in |
Width | 30-1/2? |
Height | 38" |
Minimum Overall Height | 38 in |
Maximum Overall Height | 42 in |
Minimum Arm Height | 24 1/2 in |
Maximum Seat Height | 22 in |
Maximum Arm Height | 31 in |
Minimum Seat Height | 18 in |
Notional Size | Standard |
Caster/Glide Diameter | 2 in |
Seat-Depth | 19" |
Description
Office Chair, Adjustable Arms Yes, Overall Width 30 1/2 in, Overall Depth 27 in, Maximum Seat Height 22 in, Maximum Overall Height 42 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 20 in, Seat Material Nylon, Back Material Fabric, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Style Classification Executive, Minimum Seat Height 18 in, Notional Size Standard, Tilting Back Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Adjustable Footrest with Microban, HPS Black/Silver (8035001)
- VELLUX Vellux Graphite Blanket, King 108x90" (1B05379)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 30" Round 30" and 42" Poles (CT530R)
- TRADEMARK FINE ART Fab Funky 'German Shepherd Ice Cream' Canvas Art, 14x19 (WAG00597-C1419GG)
- BOSS Mesh Task Chair, Armless, Black (B6115C-CS)
- BOSS Fabric Task Chair (B6106)
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B6338)
- BOSS Fabric Task Chair, Adjustable, Black (B9091-BK)
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B3036-BK)
- BOSS Leather Task Chair (B1563)
- OIF Leather Task Chair, Brown (OIFST4859)
- Boss Seating