Shop All Executive Chairs
This Product is Discontinued
Boss
Fabric Executive Chair, 22-, Fixed, Black (Discontinued)
Mfr # B8996-C
Zoro # G5938438
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed
- Seat Color Black
- Seat Material Fabric
- Seat Height Range 22-
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B8996-C
- Zoro # G5938438
- UPC # 751118500073
- Country of Origin China
- Category Executive Chairs
Dimensions
Seat Height Range | 22- |
Overall Height | 43" |
Seat Width | 21" |
Overall Width | 27 in |
Overall Depth | 27" |
Back Height | 25" |
Seat Height Min. | 18 1/2 in |
Seat Depth | 20 in |
Seat Height Max. | 22 in |
Back Width | 21 in |
Width | 27" |
Height | 39-1/2" |
Notional Size | Standard |
Maximum Seat Height | 22 in |
Minimum Seat Height | 18 1/2 in |
Maximum Overall Height | 43 in |
Seat-Depth | 20" |
Description
Office Chair, Adjustable Arms No, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 22 in, Maximum Overall Height 43 in, Seat Color Black, Frame Color Cherry, Seat Thickness 3 in, Back Color Black, Seat Depth 20 in, Seat Width 21 in, Seat Material Fabric, Back Material Fabric, Frame Material Wood, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Style Classification Executive, Minimum Seat Height 18 1/2 in, Notional Size Standard, Tilting Back Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.