Shop All Executive Chairs
This Product is Discontinued
Boss
Fabric Executive Chair, 22 1/2-, Fixed, Black (Discontinued)
Mfr # B7406
Zoro # G5920098
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed
- Seat Color Black
- Seat Material Fabric
- Seat Height Range 22 1/2-
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B7406
- Zoro # G5920098
- UPC # 751118740615
- Country of Origin China
- Category Executive Chairs
Dimensions
Seat Height Range | 22 1/2- |
Overall Height | 41" |
Seat Width | 22" |
Overall Width | 28 1/2 in |
Overall Depth | 28-1/2" |
Back Height | 26" |
Seat Height Min. | 19 in |
Seat Depth | 22 in |
Seat Height Max. | 22 1/2 in |
Back Width | 22 in |
Width | 27" |
Height | 37-1/2" |
Minimum Overall Height | 37 1/2 in |
Maximum Arm Height | 27 1/2 in |
Caster/Glide Diameter | 2 in |
Maximum Seat Height | 22 1/2 in |
Notional Size | Standard |
Maximum Overall Height | 41 in |
Minimum Seat Height | 19 in |
Minimum Arm Height | 24 in |
Seat-Depth | 22" |
Description
Office Chair, Adjustable Arms No, Overall Width 27 in, Overall Depth 28 1/2 in, Maximum Seat Height 22 1/2 in, Maximum Overall Height 41 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 22 in, Seat Width 22 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Style Classification Not Applicable, Minimum Seat Height 19 in, Notional Size Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.