Shop All Executive Chairs
Boss
Executive Chair, Padded Arms
Mfr # B9331
Zoro # G3025268
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Padded Arms
- Adjustable Adjustable
- Style High Back Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B9331
- Zoro # G3025268
- UPC # 751118933116
- Country of Origin China
- Category Executive Chairs
Details
Office Chair Style | Executive Chair |
Arm Style | Padded Arms |
Adjustable | Adjustable |
Style | High Back Executive Chair |
Description
This high back executive pillow top chair is a welcome addition to any office environment. It is beautifully upholstered in soft, durable Carressoft and features pillow top cushions for an extra layer of softness. In addition to a pewter finish and padded armrests, it features an ergonomic design complete with adjustable tilt tension control, pneumatic gas loft seat height adjustment, and an upright locking position for optimal personalization. All of this rests atop a large 27” nylon base with five hooded double wheel casters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSH IND Bush Furniture Bookshelf with 5 Shelves - 36inW - Hansen Cherry - Series C Elite (SRE221HC)
- BIBB HOME Solid Flannel 4 Piece Sheet Set - King - Blue (1130KGBL)
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Alabama Swivel Bar Stool, Accent Ring (L8B2B36AL-A)
- NUDELL Award-A-Plaque Walnut (18811M)
- BOSS Leather Executive Chair, Fixed, Black (B10101-BK)
- BOSS Executive Chair, Fixed, White (B9479-WT)
- BOSS Executive Chair, Fixed, Black (B9471-BK)
- BOSS Vinyl Executive Chair (B9471-BG)
- BOSS Leather Executive Chair, Fixed, Brown (B8771P-BN)
- BOSS Leather Executive Chair, Padded Arms (B7501)
- BOSS Vinyl Executive Chair, Padded Arms (B7901)
- Boss Seating