Shop All Executive Chairs
Boss
Executive Chair, Padded Arms
Mfr # B7106
Zoro # G3025453
original price:
$199.33
9% off
new price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Padded Arms
- Adjustable Adjustable
- Style Mid Back Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B7106
- Zoro # G3025453
- UPC # 751118710618
- Country of Origin China
- Category Executive Chairs
Details
Office Chair Style | Executive Chair |
Arm Style | Padded Arms |
Adjustable | Adjustable |
Style | Mid Back Executive Chair |
Description
This mid back executive chair is the perfect seating solution for any office environment. It features a stylish pewter finish and a patented perforated pillow top design complete with padded cushions and durable Caressoft upholstery. Additionally, the chair includes padded armrests, pneumatic gas lift seat height adjustment, and adjustable tilt tension control. All of this rests atop a large 27” nylon base with black caps that terminates into five hooded double wheel casters for maximum mobility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Ix' Canvas Art, 14x14 (WAP10772-C1414GG)
- CORTECH Security Curtain Tab, Hook-and-Loop, Black (CTAB6)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawer, 42"L, Work, Metal, Laminate, Brown, Black (I 7574)
- BRONDELL Bamboo Resuable Bidet Dry Towels, Pack of 6, Mint (BR-TWL-03)
- BOSS Executive Chair, Fixed, Grey (B9479-GY)
- BOSS Leather Executive Chair, Padded Arms (B8661)
- BOSS Leather Executive Chair (B8551-BK)
- BOSS Leather Executive Chair, Loop, Grey (B8661-GY)
- BOSS Executive Chair, Fixed, White (B9479-WT)
- BOSS Executive Chair, Fixed, White (B9476-WT)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7268)
- Boss Executive Chairs