Shop All Arm, Back, and Foot Rests
Boss
Executive Chair, Nylon Base, Overall 51" H
Mfr # B7101
Zoro # G3921701
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width 27"
- Length 32-1/2"
- Height 47-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B7101
- Zoro # G3921701
- UPC # 751118710113
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 27" |
Length | 32-1/2" |
Height | 47-1/2" |
Overall Width | 27 in |
Seat Height Min. | 19 1/2 in |
Overall Height | 51 in |
Seat Depth | 20 in |
Back Width | 21 3/4 in |
Back Height | 33 in |
Seat Width | 20 1/2 in |
Overall Depth | 32 1/2 in |
Seat Height Max. | 23 in |
Depth | 32.5" |
Maximum Arm Height | 31 1/2 in |
Caster/Glide Diameter | 2 in |
Minimum Overall Height | 47 1/2 in |
Minimum Seat Height | 19 1/2 in |
Notional Size | Standard |
Minimum Arm Height | 27 in |
Maximum Seat Height | 23 in |
Maximum Overall Height | 51 in |
Description
Office Chair, Adjustable Arms No, Overall Width 27 in, Overall Depth 32 1/2 in, Maximum Seat Height 23 in, Maximum Overall Height 51 in, Seat Color Black, Frame Color Pewter, Seat Thickness 3 in, Back Color Black, Seat Depth 20 in, Seat Width 20 1/2 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Style Classification Executive, Minimum Seat Height 19 1/2 in, Notional Size Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Annelein Beukenkamp 'Green And Gold' Canvas Art, 16x24 (ALI38250-C1624GG)
- MIDWEST FASTENER 1-1/4" x 18 Gauge Round Black Plastic Furniture Tips 6PK (76643)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Coffee Table (219-12702-ZORO)
- HOMEPAGE 17 x 17 in. Custom Shape - Windmill Home Metal Sign (HO1616153)
- BOSS Chair, Metal Base, Overall 44-1/2" H (B580C)
- BOSS Chair, Nylon Base, Overall 43-1/2" H (B726-BB)
- BOSS Executive Chair, Metal Base, Overall 43" H (B696C-WT)
- AIDATA Ergo Plus Footrest, Gliding Free Angle Adjustment, 0-20° (FR003)
- DMI Posture Corrector, Small Cotton/Elastic (632-6224-1921)
- DMI Lumbar Cushion w/Strap, Burgundy, 14x13" (555-7302-0700)
- DMI Lumbar Cushion Contour Bucket, Black (555-7301-0200)
- Boss Arm, Back, and Foot Rests