Shop All Arm, Back, and Foot Rests
Boss
Executive Chair, Metal Base, Overall 43" H
Mfr # B696C-WT
Zoro # G3921561
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material vinyl
- Width 27"
- Length 30"
- Height 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B696C-WT
- Zoro # G3921561
- UPC # 751118069662
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 27" |
Length | 30" |
Height | 40" |
Seat Height Min. | 19 in |
Overall Height | 43 in |
Seat Height Max. | 22 in |
Seat Depth | 18 1/2 in |
Seat Width | 20 in |
Back Width | 20 in |
Overall Width | 27 in |
Back Height | 25 in |
Overall Depth | 30 in |
Minimum Seat Height | 19 in |
Minimum Arm Height | 25 1/2 in |
Caster/Glide Diameter | 2 in |
Maximum Overall Height | 43 in |
Maximum Arm Height | 28 1/2 in |
Notional Size | Standard |
Maximum Seat Height | 22 in |
Minimum Overall Height | 40 in |
Description
Office Chair, Adjustable Arms No, Overall Width 27 in, Overall Depth 30 in, Maximum Seat Height 22 in, Maximum Overall Height 43 in, Seat Color White, Frame Color Chrome, Seat Thickness 3 in, Back Color White, Seat Depth 18 1/2 in, Seat Width 20 in, Seat Material Fabric, Back Material Fabric, Frame Material Metal, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Style Classification Executive, Minimum Seat Height 19 in, Notional Size Standard, Tilting Back Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Polar Fleece Blanket Queen Grey (POLAR-Q-GRY)
- LEARNING RESOURCES Simple Stopwatch, PK2 (0808)
- ALATERRE FURNITURE Newport Set of Two 18"H Wood Stools with Rush Seats (ANNP202071)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight I' Canvas Art, 14x14 (WAP07826-C1414GG)
- BOSS Chair, Nylon Base, Overall 43-1/2" H (B726-BB)
- BOSS Executive Chair, Nylon Base, Overall 51" H (B7101)
- BOSS Chair, Metal Base, Overall 44-1/2" H (B580C)
- BOUNCYBANDS Foot Roller (FDFR)
- DMI Sacral Belt, 24" to 36" Elastic (632-6406-2922)
- ALERA Relaxing Adjustable Footrest, 13-3/4 WX17-3/4DX4-1/2 To 6-3/4H, Black (FS212)
- AIDATA Ergo Plus Footrest, Gliding Free Angle Adjustment, 0-20° (FR003)
- Boss Arm, Back, and Foot Rests