Shop All Executive Chairs
Boss
Executive Chair, Hinged, Grey
Mfr # B8871-GY
Zoro # G2232341
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Hinged
- Overall Height 51"
- Overall Depth 28"
- Caster Type Dual Wheeled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B8871-GY
- Zoro # G2232341
- UPC # 751118887167
- Country of Origin China
- Category Executive Chairs
Dimensions
Overall Height | 51" |
Overall Depth | 28" |
Height | 48" |
Width | 27" |
Details
Office Chair Style | Executive Chair |
Arm Style | Hinged |
Caster Type | Dual Wheeled |
Item | Executive Guest Chair |
Weight Capacity | 275 lb. |
Color | Grey |
Material | Vinyl; Base, Casters: Nylon |
Adjustable | Adjustable |
Style | Executive Chair |
Description
Executive Hinged Arm Chair,Grey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Medusa, Goddess of the Gorgo Greek Mythological Statue (QL5761057)
- FLASH FURNITURE 30" High No Back Yellow Metal Barstool Square Seat (CH-31320-30-YL-GG)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484GN)
- VINTIQUEWISE Antique Wooden Pirate Chest with Lion Rings and Lockable Latch (QI003316)
- BOSS Executive Chair, Fixed, Black (B8991-M)
- BOSS Leather Executive Chair, Padded Arms (B992-BK)
- BOSS Executive Chair, Fixed, White (B9476-WT)
- BOSS Executive Chair, Fixed, Black (B9479-BK)
- BOSS Executive Chair, Fixed, Grey (B696C-GY)
- BOSS Executive Chair, Padded Arms (B7106)
- OFFICESOURCE Lancaster Collection High Back Executive Swivel with Mahogany Frame (378VBK)
- Boss Seating