Shop All Executive Chairs
Boss
Executive Chair, Fixed, Grey
Mfr # B9471-GY
Zoro # G2232579
original price:
$278.09
7% off
new price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed
- Overall Height 47"
- Overall Depth 28"
- Caster Type Dual Wheeled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B9471-GY
- Zoro # G2232579
- UPC # 751118947120
- Country of Origin China
- Category Executive Chairs
Dimensions
Overall Height | 47" |
Overall Depth | 28" |
Width | 27" |
Height | 43" |
Details
Office Chair Style | Executive Chair |
Arm Style | Fixed |
Caster Type | Dual Wheeled |
Series | B9471 |
Item | Executive Chair |
Color | Grey |
Weight Capacity | 275 lb. |
Material | Vinyl; Base: Chrome; Casters: Nylon |
Adjustable | Tilt |
Style | Executive Chair |
Description
Executive CaressoftPlus Chair With Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-60S)
- VICKERMAN 27 in. Mustard Hydrangea Stem (FM181901)
- UNIVERSAL Universal Economy Bookends, 9"H, Black, PK2 (UNV54091)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Temp/Moon Phase (513-1417CH-INT)
- BOSS Executive Chair, Fixed, Black (B9471-BK)
- BOSS Executive Chair, Fixed, White (B9471-WT)
- BOSS Executive Chair, Fixed, Champagne (B905DW-CMP)
- BOSS Leather Executive Chair (B8601)
- BOSS Executive Chair, Fixed, Grey (B9479-GY)
- BOSS Leather Executive Chair, Fixed, Black (B686)
- BOSS Leather Executive Chair, Fixed, Grey (B10101-GY)
- Boss Executive Chairs