Shop All Executive Chairs
Boss
Executive Chair, Fixed, Black
Mfr # B9336
Zoro # G2232630
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed
- Overall Height 41"
- Overall Depth 30"
- Caster Type Dual Wheeled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B9336
- Zoro # G2232630
- UPC # 751118933611
- Country of Origin China
- Category Executive Chairs
Dimensions
Overall Height | 41" |
Overall Depth | 30" |
Width | 27" |
Height | 38" |
Details
Office Chair Style | Executive Chair |
Arm Style | Fixed |
Caster Type | Dual Wheeled |
Backrest | Mid |
Item | Executive Chair |
Color | Black |
Weight Capacity | 275 lb. |
Material | Vinyl; Base, Casters: Nylon |
Style | Executive Chair |
Description
Executive Chair,Mid Back,Pillow Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackHeavy Duty Guest Chair, 24"L34"H, Fixed, VinylSeat (B709)
- MARTHA STEWART Taytum Upholstered Office Chair in Saddle Brown/Oil Rubbed Bronze (CH-142370-BR-BK-MS)
- FLASH FURNITURE Burgundy Quilted Barstool, Adj Height (CH-102029-BURG-GG)
- JENSENDISTRIBUTIONSERVICES 14 x 14 in. Crab Decorative Fabric Pillow (MI2555531)
- BOSS Fabric Executive Chair, 23-, Fixed, Burgundy (B905-BY)
- BOSS Executive Chair, Fixed, White (B9476-WT)
- BOSS Leather Executive Chair (B8601)
- BOSS Leather Executive Chair, Loop, Black (B8106)
- BOSS Leather Executive Chair, Padded Arms (B992-BK)
- BOSS Executive Chair, Hinged, Grey (B8871-GY)
- LORELL Mesh Executive Chair, Adjustable Arms, Black (LLR84565)
- Boss Seating