Shop All Desk Chairs
Boss
Drafting Stool with Adjustable Arms & Footring, Caressoft Vinyl, Black
Mfr # O-I1691-AM
Zoro # G608624346
original price:
$216.99
5% off
new price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 in
- Color Black
- Height 49-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # O-I1691-AM
- Zoro # G608624346
- UPC # 751118169188
- Country of Origin China
- Category Desk Chairs
Dimensions
Width | 25 in |
Height | 49-1/2 in |
Details
Color | Black |
Description
.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Laminate Table, 42" W, 42" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-4242-TR24-GG)
- HON Height-Adjustable Base Caster Add-On Kit, Black, 4/Pack (HHABCASTER)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-537)
- TRADEMARK FINE ART 08 Left 'FRA Airport Layout' Canvas Art, 22x32 (ALI14808-C2232GG)
- BOSS Fabric Drafting Chair, 34-, No Arms (B16240-BK)
- BOSS Desk Chair, FabricSeat (B516C-GY)
- BOSS Desk Chair, Fabric, 25-Height, Armless, Black (B248)
- BOSS Fabric Drafting Chair, 30-, Adjustable, Black (B16021)
- BOSS The Web Chair (B580)
- BOSS Mesh Heavy Duty Chair, 400 lb Weight Capacity (B699-BK)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX3SBBLK)
- Boss Office Chairs