Shop All Extra Tall Bar Stools
Boss
Drafting Stool W/Footring And Loop Arms
Mfr # B1617-BK
Zoro # G2230555
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Loop
- Weight Capacity 275 lb.
- Overall Height 49-1/2"
- Material Tweed; Base, Casters: Nylon; Footring: Chrome
- Overall Depth 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B1617-BK
- Zoro # G2230555
- UPC # 751118161717
- Country of Origin China
- Category Extra Tall Bar Stools
Dimensions
Overall Height | 49-1/2" |
Overall Depth | 25" |
Width | 25" |
Height | 44-1/2" |
Details
Item | Drafting Chair |
Arm Style | Loop |
Weight Capacity | 275 lb. |
Material | Tweed; Base, Casters: Nylon; Footring: Chrome |
Caster Type | Dual Wheeled |
Backrest | Contoured |
Color | Black |
Series | B1617 |
Description
Drafting Stool,W/Footring,Loop Arms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Executive Desk, 29.8" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93850-59)
- BOSS 31" W 4 Drawer Combo File Cabinet, Driftwood, Letter/Legal (N114-DW)
- AVE 6 Klein OtterArm Chair, 28-1/2"L32-1/4"H, Fixed Arms, FabricSeat, Collection: DavisSeries (DVS51-K12)
- TRADEMARK FINE ART Tammy Kushnir 'The Highway' Canvas Art, 18x18 (ALI11252-C1818GG)
- BOSS Drafting Stool (B315-Gy) W/Footring And Loop Arms (B1617-GY)
- BOSS Drafting Stool (B315-By) W/Footring And Loop Arms (B1617-BY)
- BOSS Mesh Drafting Stool W/ Adjustable Arms (B16216)
- BOSS Multi-Function LeatherPlus Drafting Stool (B1645)
- BOSS Vinyl Ribbed Drafting Stool (B16533C-BK)
- BOSS Beige Caressoft Medical Stool W/ Back Cushion (B245-BG)
- BOSS Drafting Stool (B315-Gy) W/Footring (B1615-GY)
- Boss Extra Tall Bar Stools