Shop All Extra Tall Bar Stools
Boss
Drafting Stool (B315-Gy) W/Footring
Mfr # B1615-GY
Zoro # G2230390
original price:
$122.40
6% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Armless
- Overall Height 49-1/2"
- Weight Capacity 275 lb.
- Material Tweed; Base, Casters: Nylon; Footring: Chrome
- Overall Depth 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B1615-GY
- Zoro # G2230390
- UPC # 751118161526
- Country of Origin China
- Category Extra Tall Bar Stools
Dimensions
Overall Height | 49-1/2" |
Overall Depth | 25" |
Width | 25" |
Height | 44-1/2" |
Details
Item | Drafting Chair |
Arm Style | Armless |
Weight Capacity | 275 lb. |
Material | Tweed; Base, Casters: Nylon; Footring: Chrome |
Caster Type | Dual Wheeled |
Backrest | Contoured |
Color | Grey |
Series | B1615 |
Description
Drafting Stool,(B315-Gy),W/Footring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Linen Look, Beige, Transitional (I 6004Q)
- TRADEMARK FINE ART Jan Benz 'Cosmos And Lace' Canvas Art, 18x24 (ALI36410-C1824GG)
- BAXTON STUDIO Sunna Dark Brown Modern Cube Shelving Unit (91-4516)
- LORELL Wood Base Leather High-back Executive Chair (LLR69590)
- BOSS Drafting Stool (B315-Be) W/Footring (B1615-BE)
- BOSS Mesh Drafting Stool w/ Flip Arms (B16223-BK)
- BOSS Beige Caressoft Medical Stool W/ Back Cushion (B245-BG)
- BOSS Mesh Drafting Stool W/ Adjustable Arms (B16216)
- BOSS Grey Caressoft Medical Stool W/ Back Cushion (B245-GY)
- BOSS Drafting Stool (B315-By) W/Footring And Loop Arms (B1617-BY)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-BG)
- Boss Extra Tall Bar Stools