Shop All Extra Tall Bar Stools
Boss
Drafting Stool (B315-Gy) W/Footring And Adjustable Arms
Mfr # B1616-GY
Zoro # G2230451
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Adjustable
- Overall Height 49-1/2"
- Weight Capacity 275 lb.
- Material Tweed; Base, Casters: Nylon; Footring: Chrome
- Overall Depth 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B1616-GY
- Zoro # G2230451
- UPC # 751118161625
- Country of Origin China
- Category Extra Tall Bar Stools
Dimensions
Overall Height | 49-1/2" |
Overall Depth | 25" |
Width | 25" |
Height | 44-1/2" |
Details
Item | Drafting Chair |
Arm Style | Adjustable |
Weight Capacity | 275 lb. |
Material | Tweed; Base, Casters: Nylon; Footring: Chrome |
Caster Type | Dual Wheeled |
Backrest | Contoured |
Color | Grey |
Series | B1616 |
Description
Drafting Stool,(B315-Gy),W/Footring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Thermal Blanket, Twin, 66x90 In., Blue (X51002)
- ZORO SELECT Hanging Clamp, Holds 42" Sheets, PK6 (5W273)
- BESTAR Adjustable Table, 67 1/8 in D X 71 1/8 in W X White, Melamine (120858-17)
- FLASH FURNITURE BlackBlack Faux Fur Folding Saucer Chair (FV-FMC-025-BK-BK-GG)
- BOSS Drafting Stool (B315-Bk) W/Footring And Adjustable Arms (B1616-BK)
- BOSS Grey Caressoft Medical Stool W/ Back Cushion (B245-GY)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-BG)
- BOSS Drafting Stool (B315-By) W/Footring (B1615-BY)
- BOSS Drafting Stool (B315-By) W/Footring And Loop Arms (B1617-BY)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-BK)
- HOLLAND BAR STOOL CO Grizzly X-Tall Bar Stool, Oak, Dark Cherry Finish (Griz36OTDC)
- Boss Extra Tall Bar Stools