Shop All Folding Chairs
Boss
Diamond Stacking W/Arm In Black Caressoft
Mfr # B9501-CS
Zoro # G2232734
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Width 18"
- Seat Depth 18"
- Product Type Diamond Stacking W/Arm In Black Caressof
- Color Black
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B9501-CS
- Zoro # G2232734
- UPC # 751118950182
- Country of Origin China
- Category Folding Chairs
Dimensions
Seat Width | 18" |
Seat Depth | 18" |
Details
Item | Diamond Stacking W/Arm In Black Caressof |
Product Type | Diamond Stacking W/Arm In Black Caressof |
Color | Black |
Material | Fabric |
Style | Stacking Chair |
Description
Diamond Stacking W/Arm In Black Caressof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 39" W, Alabaster, Vinyl (493P10)
- LUXOR Blue AVJ w/ Cabinet (AVJ42C-RB)
- ZORO SELECT Work Bench Stool, 29" H., Steel (453D91)
- DWELLINGDESIGNS 29 x 18 in. Eagle with US Flag Wing Spread Plasma Metal Sign (DW1127757)
- BOSS Diamond Stacking In Black Caressoft (B9505-CS)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black Caressoft (B9503-CS)
- BOSS Square Back Diamond Stacking Chair W/Arm In Blue (B9503-BE)
- BOSS Stacking Chair, Overall 30-1/2" H (B9501-BE)
- BOSS Black Mesh Training Chair with Pewter Frame, PK2 (B1806P-BK-2)
- BOSS Stacking Chair, Overall 33-1/2" H, PK2 (B1800-CP-2)
- LORELL CHAIR, FOLDING, PADDED, BEI (LLR62533)
- Boss Folding Chairs